Pentair Hoffman A12P10SS Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10.75 x 8.75 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10.75 x 8.75 in. - A12P10SS
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10.75 x 8.75 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12P10SS
    SKU: 88131282
    $60.83
    Checking Pricing
         
    Color:Natural
    Height (Inches):10.75 in.
    Width (Inches):8.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12P10SS
    • Color Natural
    • Type Panels
    • Height (Inches) 10.75 in.
    • Width (Inches) 8.75 in.
    Product Overview:
    Stainless steel junction box panel is 10.75 H x 8.75 inch W.