Pentair Hoffman A12N10P 12 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures | Graybar Store
Pentair Hoffman - 12 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures - A12N10P
+ / - Hover over image to Zoom
Other Views

    12 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12N10P
    SKU: 88131274
    $12.93
    Checking Pricing
         
    Color:White
    Width (Inches):8 in.
    Height (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12N10P
    • Color White
    • Type Panels
    • Height (Inches) 10 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 8 in.
    Product Overview:
    Panel is 8 W x 10 Inch H. Panel is for type 1 and small type 3R enclosures.
    Panel:
    • 14 Gauge Steel
    • White Polyester Powder Paint Finish