Pentair Hoffman A12P10AL 12 x 10 Aluminum Junction Box Panel | Graybar Store
Pentair Hoffman - 12 x 10 Aluminum Junction Box Panel - A12P10AL
+ / - Hover over image to Zoom
Other Views

    12 x 10 Aluminum Junction Box Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12P10AL
    SKU: 88131281
    $38.30
    Checking Pricing
         
    Color:Natural
    Height (Inches):10.75 in.
    Width (Inches):8.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12P10AL
    • Color Natural
    • Type Panels
    • Height (Inches) 10.75 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 8.75 in.
    Product Overview:
    Aluminum junction box panel is 10.75 H x 8.75 inch W.