Thomas and Betts RSB16-12 12 to 10 mm Harnessflex® Reducing Sealing Bushing | Graybar Store
Thomas and Betts - 12 to 10 mm Harnessflex® Reducing Sealing Bushing - RSB16-12
+ / - Hover over image to Zoom
Other Views

    12 to 10 mm Harnessflex® Reducing Sealing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: RSB16-12
    SKU: 25407143
    $2.34
    Checking Pricing
         
    Additional Features:12 mm to 10 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RSB16-12
    • Type Reducing
    • Additional Features 12 mm to 10 mm
    • Materials Non-Metallic
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Reducing sealing bushing reduces 12 mm to 10 mm.