Great Lakes Case and Cabinet GL24SR 12 RU SRD Series Rack | Graybar Store
Great Lakes Case and Cabinet - 12 RU SRD Series Rack - GL24SR
+ / - Hover over image to Zoom
Other Views

    12 RU SRD Series Rack

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL24SR
    SKU: 25044977
    $273.46
    Checking Pricing
         
    Color:Black
    Depth (Inches):18 in.
    Height (Inches):23.75 in.
    Width (Inches):20.75 in.
    Rack Units:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL24SR
    • Color Black
    • Rack Units 12
    • Depth (Inches) 18 in.
    • Height (Inches) 23.75 in.
    • Width (Inches) 20.75 in.
    • Country of Origin US - USA
    Product Overview:
    Black swing rack is 23.75 H x 20.75 W x 18 inch D, 12 RU.
    SRD Series Rack:
    • Usable depth 16 inch
    • Weight capacity 100 lbs.
    • Includes #10-32 screws