Allen Tel AT55B-12P 12-Port Cat 5e Patch Panel Box | Graybar Store
Allen Tel - 12-Port Cat 5e Patch Panel Box - AT55B-12P
+ / - Hover over image to Zoom
Other Views

    12-Port Cat 5e Patch Panel Box

    Manufacturer: Allen Tel
    Manufacturer #: AT55B-12P
    SKU: 99517204
    $61.53
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55B-12P
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • No. of Ports 12
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This 12-port Cat 5e patch box has 110 termination and multiple cable entries.
    • 110 Termination
    • Universal wiring for either 568A or 568B
    • Multiple cable entries
    • ID strips with removable window
    • Includes GB89D mounting bracket