Corning WCH-CLSSC-12P 12 Panel Wall-Mountable Closet Housing | Graybar Store
Corning - 12 Panel Wall-Mountable Closet Housing - WCH-CLSSC-12P
+ / - Hover over image to Zoom
Other Views

    12 Panel Wall-Mountable Closet Housing

    Manufacturer: Corning
    Manufacturer #: WCH-CLSSC-12P
    SKU: 96086547
    $353.49
    Checking Pricing
         
    No. of Panels:(12) CCH Type
    Accommodates:Up To (12) Category 2R or (6) Category 4R Splice Tray
    Width (Inches):22.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WCH-CLSSC-12P
    • Accommodates Up To (12) Category 2R or (6) Category 4R Splice Tray
    • Enclosure Color Black
    • Latch Optional Field-Installable Lock Kit
    • No. of Panels (12) CCH Type
    • Width (Inches) 22.5 in.
    Product Overview:
    Wall-Mountable Closet Housing (WCH) holds (12) or less CCH connector panels.
    Closet housing is 13.5 H x 22.5 W x 5.1 inch D.