L. H. Dottie DDSMS12114 #12 x 1 1/4 in. Pan Head Square Drive Sheet Metal Screws | Graybar Store
L. H. Dottie - #12 x 1 1/4 in. Pan Head Square Drive Sheet Metal Screws - DDSMS12114
+ / - Hover over image to Zoom
Other Views

    #12 x 1 1/4 in. Pan Head Square Drive Sheet Metal Screws

    Manufacturer: L. H. Dottie
    Manufacturer #: DDSMS12114
    SKU: 25321956
    $14.26
    Checking Pricing
         
    Screw Size:No. 12
    Length:1-1/4 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DDSMS12114
    • Head Type Pan Head, Square Drive
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 12 x 1 1/4 in. pan head square drive sheet metal screws in Invincibox™. Bit size No. 3. Package of 100.
    Dottie square drive pan head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Square drive screws provide a positive grip and resist cam out. Length is determined from the base of the fastener head.