Wiremold (Legrand) UL2062BC 12-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 12-Outlet Compact Power Strip - UL2062BC
+ / - Hover over image to Zoom
Other Views

    12-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL2062BC
    SKU: 95009280
    $75.07
    Checking Pricing
         
    No. of Outlets:12
    Additional Features:Receptacle center-to-center 5 1/4
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL2062BC
    • Color Grey
    • Additional Features Receptacle center-to-center 5 1/4
    • Cord Length (Feet) 6
    • No. of Outlets 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Twelve outlets, rugged grey aluminum housing, 15A, 6ft. (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 72 (1.8m). Receptacle center-to-center 5 1/4 (133mm).