Arecont Vision AV12186DN 12 Megapixel 180 Degree WDR Panoramic IP Camera | Graybar Store
Arecont Vision - 12 Megapixel 180 Degree WDR Panoramic IP Camera - AV12186DN
+ / - Hover over image to Zoom
Other Views

    12 Megapixel 180 Degree WDR Panoramic IP Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV12186DN
    SKU: 25566436
    $2,287.05
    Checking Pricing
         
    Camera Type:Panoramic IP
    Camera Range:Up to 100 dB
    Additional Features:Comes with Blower
    Resolution:12 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV12186DN
    • Additional Features Comes with Blower
    • Camera Type Panoramic IP
    • Camera Range Up to 100 dB
    • Resolution 12 MP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 Megapixel WDR, day/night H.264/MJPEG 180 degree Camera, 4 x 5.4 mm MP lens, Surface mount, indoor/outdoor .