Milwaukee Tool 48-00-5789 12 L x 18 TPI The Torch™ SAWZALL® Blade | Graybar Store
Milwaukee Tool - 12 L x 18 TPI The Torch™ SAWZALL® Blade - 48-00-5789
+ / - Hover over image to Zoom
Other Views

    12 L x 18 TPI The Torch™ SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5789
    SKU: 25307478
    $26.27
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):12
    Packaging:5 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5789
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 18 TPI
    • For Use With Pipe, Channel, Tubing, Angle Iron up to 4 in, Nail Embedded Wood, Steel
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-inch 18 TPI The Torch™ SAWZALL® blade. Blades are packaged in a pack of 5.
    The Torch™ SAWZALL® Blade Features:
    • A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life
    • A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade
    • A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability
    • The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5