Chatsworth 31470-712 12 in.H Cable Runway Standoff Kit, Black | Graybar Store
Chatsworth - 12 in.H Cable Runway Standoff Kit, Black - 31470-712
+ / - Hover over image to Zoom
Other Views

    12 in.H Cable Runway Standoff Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 31470-712
    SKU: 99834398
    $84.02
    Checking Pricing
         
    Height (Inches):12
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31470-712
    • Color Black
    • Height (Inches) 12
    • Materials Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 in. runway standoff support