Pentair Hoffman LSS12G 12 Inch Wide, Steel Painted Runway/Ladder Rack Straight Section | Graybar Store
Pentair Hoffman - 12 Inch Wide, Steel Painted Runway/Ladder Rack Straight Section - LSS12G
+ / - Hover over image to Zoom
Other Views

    12 Inch Wide, Steel Painted Runway/Ladder Rack Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: LSS12G
    SKU: 22075024
    $104.54
    Checking Pricing
         
    Width (Inches):12
    Height (Inches):2
    Length:10 ft.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LSS12G
    • Color / Finish Grey
    • Height (Inches) 2
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 12
    • Country of Origin US - USA
    Product Overview:
    Grey ladder rack 12 inch wide x 10 ft Length.