Chatsworth 40158-020 12 Inch W TMGB Busbar Assemblies with Lug Kits | Graybar Store
Chatsworth - 12 Inch W TMGB Busbar Assemblies with Lug Kits - 40158-020
+ / - Hover over image to Zoom
Other Views

    12 Inch W TMGB Busbar Assemblies with Lug Kits

    Manufacturer: Chatsworth
    Manufacturer #: 40158-020
    SKU: 22071246
    $273.31
    Checking Pricing
         
    Width (Inches):12 in.
    Additional Features:TMGB Pattern
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40158-020
    • Additional Features TMGB Pattern
    • Width (Inches) 12 in.
    Product Overview:
    Busbar with TMGB pattern is 4 H x 12 W x 1/4 inch D.
    Busbar kit includes:
    • (3) #2 lugs - 2-hole lugs with 3/8 inch hardware
    • (6) #6 lugs - 2-hole lugs with 1/4 inch hardware
    • (1) 2/0 lug - 2-hole lug with 3/8 inch hardware
    • (1) 4/0 lug - 2-hole lug with 3/8 inch hardware