Pentair Hoffman LEK12B 12 Inch, Runway Elevation Kit | Graybar Store
Pentair Hoffman - 12 Inch, Runway Elevation Kit - LEK12B
+ / - Hover over image to Zoom
Other Views

    12 Inch, Runway Elevation Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LEK12B
    SKU: 25418752
    $64.78
    Checking Pricing
         
    Size:12 in.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LEK12B
    • Size 12 in.
    • Color / Finish Black
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 12 inch elevation rack. For use with ladder rack.