B-Line (Eaton) 12 L BRKT 12 Inch, Flextray L Bracket | Graybar Store
B-Line (Eaton) - 12 Inch, Flextray  L Bracket - 12 L BRKT
+ / - Hover over image to Zoom
Other Views

    12 Inch, Flextray L Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12 L BRKT
    SKU: 96070753
    $39.39
    Checking Pricing
         
    Size:12 inch L
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12 L BRKT
    • Size 12 inch L
    • Material Finish Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized L-bracket supension 12 in.L X 1-5/8 in. W