Milwaukee Tool 48-28-4006 12-Inch Bit Extension | Graybar Store
Milwaukee Tool - 12-Inch Bit Extension - 48-28-4006
+ / - Hover over image to Zoom
Other Views

    12-Inch Bit Extension

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-28-4006
    SKU: 95003404
    $18.91
    Checking Pricing
         
    Overall Length (Inches):12
    Hex Shank Size (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-28-4006
    • Hex Shank Size (Inches) 7/16
    • Overall Length (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12-inch hex shank extension bit
    • Extension increases your drilling reach 12 inches
    • For Selfeed bits, auger bits and hole saws
    • Fits 3-jawed chucks (1/2-inch drill capacity and larger) and 7/16-inch quick change chucks
    • Also fits 7/16 inch Quick Change chucks