Pelco (Schneider Electric) EH3512-2HD 12-inch Aluminum Outdoor Enclosure with 24VAC Heater & Defroster | Graybar Store
Pelco (Schneider Electric) - 12-inch Aluminum Outdoor Enclosure with 24VAC Heater & Defroster - EH3512-2HD
+ / - Hover over image to Zoom
Other Views

    12-inch Aluminum Outdoor Enclosure with 24VAC Heater & Defroster

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH3512-2HD
    SKU: 22122785
    $195.40
    Checking Pricing
         
    Size:12 in. Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH3512-2HD
    • Size 12 in. Length
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure, environmental, small aluminum rectangular style with front hinged lid and rear latch. Thermostat controlled 10W heater, 3W continuous duty defogger. 12-inch length. 24 VAC.
    • Heater/Defroster (24VAC)
    • Small, Contemporary Design
    • For Fixed/Motorized Lens Cameras
    • Made of Die-Cast & Extruded Aluminum