Chatsworth 11275-712 12 in. Wide U.L. Classified Cable Runway, Black | Graybar Store
Chatsworth - 12 in. Wide U.L. Classified Cable Runway, Black - 11275-712
+ / - Hover over image to Zoom
Other Views

    12 in. Wide U.L. Classified Cable Runway, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11275-712
    SKU: 22025492
    $156.51
    Checking Pricing
         
    Height (Inches):1.5
    Width (Inches):12
    Length:9.71 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11275-712
    • Color Black
    • Height (Inches) 1.5
    • Length 9.71 ft.
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 in. W x 1.5 in.H x 9.71 ft.L U.L classified cable runway.