Chatsworth 10723-712 12 in. Wide Cable Runway Ladder Rack 90 Degree Outside Raduis Bend Steel, Black | Graybar Store
Chatsworth - 12 in. Wide Cable Runway Ladder Rack 90 Degree Outside Raduis Bend Steel, Black - 10723-712
+ / - Hover over image to Zoom
Other Views

    12 in. Wide Cable Runway Ladder Rack 90 Degree Outside Raduis Bend Steel, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10723-712
    SKU: 94058661
    $141.18
    Checking Pricing
         
    Width (Inches):12
    Height (Inches):12.5
    Length:12.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10723-712
    • Color Black
    • Height (Inches) 12.5
    • Length 12.5 in.
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Outside radius bend black.