Chatsworth 10822-712 12 in. Wide Cable Runway Ladder Rack 90 Degree Horizontal E-Bend Steel, Black | Graybar Store
Chatsworth - 12 in. Wide Cable Runway Ladder Rack 90 Degree Horizontal E-Bend Steel, Black - 10822-712
+ / - Hover over image to Zoom
Other Views

    12 in. Wide Cable Runway Ladder Rack 90 Degree Horizontal E-Bend Steel, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10822-712
    SKU: 96051781
    $164.98
    Checking Pricing
         
    Width (Inches):12
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10822-712
    • Color Black
    • Materials Steel
    • Width (Inches) 12
    • Country of Origin US - USA
    Product Overview:
    Runway 90 degree 12in wide black