Chatsworth 11312-712 12 in. Triangular Wall Support Brakcet, Black | Graybar Store
Chatsworth - 12 in. Triangular Wall Support Brakcet, Black - 11312-712
+ / - Hover over image to Zoom
Other Views

    12 in. Triangular Wall Support Brakcet, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11312-712
    SKU: 94058659
    $83.13
    Checking Pricing
         
    Additional Features:Made of 1/4 in. x 2 in. aluminum bar.
    Width (Inches):1/2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11312-712
    • Color Black
    • Additional Features Made of 1/4 in. x 2 in. aluminum bar.
    • Materials Aluminum
    • Width (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black triangular wall support bracket for 12 inch cable runway.