Cooper Lighting (Eaton) FMLED12WH840PR 12 in. Round LED Flushmount, 1000 Lumens | Graybar Store
Cooper Lighting (Eaton) - 12 in. Round LED Flushmount, 1000 Lumens - FMLED12WH840PR
+ / - Hover over image to Zoom
Other Views

    12 in. Round LED Flushmount, 1000 Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FMLED12WH840PR
    SKU: 25689869
    $42.43
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Color:White
    Diameter (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FMLED12WH840PR
    • Color White
    • Color Temperature (Kelvin) 4000
    • Diameter (Inches) 12 in.
    • Housing Material Steel
    • Lamp Type LED
    • Voltage 120
    • SAP Material Type ZSTD
    Product Overview:
    LED 12 in. round flushmount, 4000K, electronic driver.