B-Line (Eaton) 12 L BRKT BLE 12 in. Flextray L Bracket, Black | Graybar Store
B-Line (Eaton) - 12 in. Flextray L Bracket, Black - 12 L BRKT BLE
+ / - Hover over image to Zoom
Other Views

    12 in. Flextray L Bracket, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12 L BRKT BLE
    SKU: 99446597
    $21.51
    Checking Pricing
         
    Size:12 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12 L BRKT BLE
    • Color Black
    • Size 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 in. L bracket with black finish.