Cablofil (Legrand) FASP300BL 12 in. FAS Profile for EZ Tray Cable runway Black | Graybar Store
Cablofil (Legrand) - 12 in. FAS Profile for EZ Tray Cable runway Black - FASP300BL
+ / - Hover over image to Zoom
Other Views

    12 in. FAS Profile for EZ Tray Cable runway Black

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP300BL
    SKU: 25054659
    $16.27
    Checking Pricing
         
    Size:6 in W x 12 in L
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP300BL
    • Color Black
    • Size 6 in W x 12 in L
    • Type Wire Mesh Cable Tray
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Profile Type 12 in. L x 6 in. W with a black finish.