Pelco (Schneider Electric) EH3512-2HD/MT 12 in. Environmental Enclosure with Wall Mount (24VAC) | Graybar Store
Pelco (Schneider Electric) - 12 in. Environmental Enclosure with Wall Mount (24VAC) - EH3512-2HD/MT
+ / - Hover over image to Zoom
Other Views

    12 in. Environmental Enclosure with Wall Mount (24VAC)

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH3512-2HD/MT
    SKU: 25059392
    $202.41
    Checking Pricing
         
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH3512-2HD/MT
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure, environmental with EM1450 mount. Small rectangular style with front hinged lid and rear latch. 24 VAC thermostat controlled 10W heater with 3W continuous defroster and 12-inch length.
  • EM1450 Wall Mount Included
  • 24 VAC
  • Heater & Defroster
  • Low Cost
  • Small, Contemporary Design
  • Forward-Opening Hinged Lid
  • Rear Link-Lock Latch
  • Die-Cast and Extruded Aluminum Construction>/li>
  • Designed for Indoor/Outdoor Applications
  • Easy Access for Servicing and Installation
  • Cable Entry Glands and Mounting Holes on Bottom of Enclosure
  •