Cablofil (Legrand) FASP300PG 12 in. Cablofil FAS Profile Support Bracket | Graybar Store
Cablofil (Legrand) - 12 in. Cablofil FAS Profile Support Bracket - FASP300PG
+ / - Hover over image to Zoom
Other Views

    12 in. Cablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP300PG
    SKU: 99420322
    $11.29
    Checking Pricing
         
    Size:12 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP300PG
    • Size 12 in.
    • Type Wire Mesh Cable Tray
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized 12 in. FAS profile