Cablofil (Legrand) FASL300PG 12 in. Cablofil FAS L Bracket | Graybar Store
Cablofil (Legrand) - 12 in. Cablofil FAS L Bracket - FASL300PG
+ / - Hover over image to Zoom
Other Views

    12 in. Cablofil FAS L Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASL300PG
    SKU: 99420320
    $13.40
    Checking Pricing
         
    Dimensions:12 in. L x 6 In W
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASL300PG
    • Color Black
    • Dimensions 12 in. L x 6 In W
    • Type L Bracket
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS L bracket 12in. L x 6in. W with a black finish.