Chatsworth 11700-712 12 in. Cable Runway End Closing Kit, Black | Graybar Store
Chatsworth - 12 in. Cable Runway End Closing Kit, Black - 11700-712
+ / - Hover over image to Zoom
Other Views

    12 in. Cable Runway End Closing Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11700-712
    SKU: 94058663
    $30.31
    Checking Pricing
         
    Height (Inches):1.5
    Width (Inches):12
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11700-712
    • Color Black
    • Application Cable Runway Sections
    • Type End Closing Kit
    • Height (Inches) 1.5
    • Materials Steel
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    End closing kit 12in black, hardware included.
    Kit consists of:
    • (1) end closing bar
    • (4) corner clamp plates
    • (2) 3/8-16 x 1 3/8 inch trimmed round head square neck bolts
    • (2) 3/8-16 hex nuts