Cablofil (Legrand) FASPCH300BL 12 in. Black FAS Wiremesh Cable Tray Center Hanger | Graybar Store
Cablofil (Legrand) - 12 in.  Black FAS Wiremesh Cable Tray Center Hanger - FASPCH300BL
+ / - Hover over image to Zoom
Other Views

    12 in. Black FAS Wiremesh Cable Tray Center Hanger

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASPCH300BL
    SKU: 25091320
    $22.63
    Checking Pricing
         
    Dimensions:1.570 in x 2.400 in x 5.910 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASPCH300BL
    • Color Black
    • Dimensions 1.570 in x 2.400 in x 5.910 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS 12 in. center hanger black