Intermatic FD12HC 12-Hour Spring Loaded Wall Timer, Ivory | Graybar Store
Intermatic - 12-Hour Spring Loaded Wall Timer, Ivory - FD12HC
+ / - Hover over image to Zoom
Other Views

    12-Hour Spring Loaded Wall Timer, Ivory

    Manufacturer: Intermatic
    Manufacturer #: FD12HC
    SKU: 91003039
    $35.62
    Checking Pricing
         
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Time Cycle:12 hr
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FD12HC
    • Color Ivory
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 12 hr
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Decorator spring wound SPST in wall timer has a 12 hour time cycle, 125-277 volts and ivory finish.