L. H. Dottie 12 ga. Steel Cable Staples | Graybar Store
L. H. Dottie - 12 ga. Steel Cable Staples
+ / - Hover over image to Zoom
Other Views

    12 ga. Steel Cable Staples

    Manufacturer: L. H. Dottie
         

    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.

    • Manufacturer L. H. Dottie
    • Materials Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Use With
    Width (Inches)
    Length
    Packaging
    Price
    BX1001
    25322004
    14/3, 12/3, 10/3 Romex and BX Cable
    9/16 in.
    1-3/16 in.
    100
    $
    3
    .35
    100 Ea
    /
    Package
    25322004
    Use With
    14/3, 12/3, 10/3 Romex and BX Cable
    Width (Inches)
    9/16 in.
    Length
    1-3/16 in.
    Packaging
    100
    $
    3
    .35
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BX1005
    90001542
    14/3, 12/3, 10/3 Romex and BX Cable
    9/16 in.
    1-3/16 in.
    500
    $
    11
    .01
    500 Ea
    /
    Package
    90001542
    Use With
    14/3, 12/3, 10/3 Romex and BX Cable
    Width (Inches)
    9/16 in.
    Length
    1-3/16 in.
    Packaging
    500
    $
    11
    .01
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RX505
    90001770
    14/2, 12/2, 10/2 Romex Cable
    1/2 in.
    1 in.
    500
    $
    14
    .51
    500 Ea
    /
    Package
    90001770
    Use With
    14/2, 12/2, 10/2 Romex Cable
    Width (Inches)
    1/2 in.
    Length
    1 in.
    Packaging
    500
    $
    14
    .51
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RX501
    90001769
    14/2, 12/2, 10/2 Romex Cable
    1/2 in.
    1 in.
    100
    $
    3
    .66
    100 Ea
    /
    Package
    90001769
    Use With
    14/2, 12/2, 10/2 Romex Cable
    Width (Inches)
    1/2 in.
    Length
    1 in.
    Packaging
    100
    $
    3
    .66
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RX503P
    90011242
    14/2, 12/2, 10/2 Romex Cable
    1/2 in.
    1 in.
    10,000
    $
    270
    .00
    10000 Ea
    /
    Package
    90011242
    Use With
    14/2, 12/2, 10/2 Romex Cable
    Width (Inches)
    1/2 in.
    Length
    1 in.
    Packaging
    10,000
    $
    270
    .00
    10000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RX50B
    25281486
    14/2, 12/2, 10/2 Romex Cable
    1/2 in.
    1 in.
    5,000
    $
    117
    .50
    5000 Ea
    /
    Package
    25281486
    Use With
    14/2, 12/2, 10/2 Romex Cable
    Width (Inches)
    1/2 in.
    Length
    1 in.
    Packaging
    5,000
    $
    117
    .50
    5000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BX100B
    25696405
    BX Cable; Non-Metallic Cable
    9/16 in.
    1-3/16 in.
    5000 per Pack
    $
    0
    .03
    /
    EA
    25696405
    Use With
    BX Cable; Non-Metallic Cable
    Width (Inches)
    9/16 in.
    Length
    1-3/16 in.
    Packaging
    5000 per Pack
    $
    0
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RX502P
    25761173
    5000 per Pack
    $
    0
    .03
    /
    EA
    25761173
    Use With
    Width (Inches)
    Length
    Packaging
    5000 per Pack
    $
    0
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BX3P
    90001544
    BX Cable; Non-Metallic Cable
    9/16 in.
    1-3/16 in.
    7500 per Pack
    $
    154
    .80
    7500 Ea
    /
    Package
    90001544
    Use With
    BX Cable; Non-Metallic Cable
    Width (Inches)
    9/16 in.
    Length
    1-3/16 in.
    Packaging
    7500 per Pack
    $
    154
    .80
    7500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322004 SKU, 25322004 ANALYTICS...
    Length
    1-3/16 in.
    Packaging
    100
    Price
    $
    3
    .35
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001542 SKU, 90001542 ANALYTICS...
    Length
    1-3/16 in.
    Packaging
    500
    Price
    $
    11
    .01
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001770 SKU, 90001770 ANALYTICS...
    Length
    1 in.
    Packaging
    500
    Price
    $
    14
    .51
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001769 SKU, 90001769 ANALYTICS...
    Length
    1 in.
    Packaging
    100
    Price
    $
    3
    .66
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90011242 SKU, 90011242 ANALYTICS...
    Length
    1 in.
    Packaging
    10,000
    Price
    $
    270
    .00
    10000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25281486 SKU, 25281486 ANALYTICS...
    Length
    1 in.
    Packaging
    5,000
    Price
    $
    117
    .50
    5000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696405 SKU, 25696405 ANALYTICS...
    Length
    1-3/16 in.
    Packaging
    5000 per Pack
    Price
    $
    0
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25761173 SKU, 25761173 ANALYTICS...
    Length
    Packaging
    5000 per Pack
    Price
    $
    0
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001544 SKU, 90001544 ANALYTICS...
    Length
    1-3/16 in.
    Packaging
    7500 per Pack
    Price
    $
    154
    .80
    7500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available