Graybar Vendor TIE WIRE 12 GAUGE 20 FOOT LENGTH 12 ga. Soft Steel Tie Wire (20 ft.) | Graybar Store
Graybar Vendor - 12 ga. Soft Steel Tie Wire (20 ft.) - TIE WIRE 12 GAUGE 20 FOOT LENGTH
+ / - Hover over image to Zoom
Other Views

    12 ga. Soft Steel Tie Wire (20 ft.)

    Manufacturer: Graybar Vendor
    Manufacturer #: TIE WIRE 12 GAUGE 20 FOOT LENGTH
    SKU: 25211959
    $1.90
    Checking Pricing
         
    Material:Soft Steel
    Wire Size:12 ga.
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TIE WIRE 12 GAUGE 20 FOOT LENGTH
    • Length 20 ft.
    • Wire Size 12 ga.
    • Material Soft Steel
    • SAP Material Type ZSTD
    Product Overview:
    Soft steel (12 ga.) tie wire. Length 20 ft.
    Tie wire has many uses, including bundling, supporting and hanging cable, conduit and suspended fixtures.