L. H. Dottie DL1 12 ga. No. 1 Double Loop Locked Link Chain (100 ft.) | Graybar Store
L. H. Dottie - 12 ga. No. 1 Double Loop Locked Link Chain (100 ft.) - DL1
+ / - Hover over image to Zoom
Other Views

    12 ga. No. 1 Double Loop Locked Link Chain (100 ft.)

    Manufacturer: L. H. Dottie
    Manufacturer #: DL1
    SKU: 90009937
    $67.64
    Checking Pricing
         
    Packaging:100 ft.
    Size:12 ga. (No. 1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DL1
    • Size 12 ga. (No. 1)
    • Materials Steel
    • Packaging 100 ft.
    • Country of Origin US - USA
    Product Overview:
    Steel (12 ga.) 0.105 in. dia. double loop locked link chain. Rated load 155 lb. work/620 lb. break. Length 100 ft.
    Dottie double loop is a locked link chain with higher load ratings than jack chain. Because the links cannot be opened, it requires the use of the S-hook.