L. H. Dottie CH12R Jack Chain, 12 ga., Steel, 0.105 in. Dia. (100 ft. Reel) | Graybar Store
L. H. Dottie - Jack Chain, 12 ga., Steel, 0.105 in. Dia. (100 ft. Reel) - CH12R
+ / - Hover over image to Zoom
Other Views

    Jack Chain, 12 ga., Steel, 0.105 in. Dia. (100 ft. Reel)

    Manufacturer: L. H. Dottie
    Manufacturer #: CH12R
    SKU: 25361702
    $42.39
    Checking Pricing
         
    Size:12 ga.
    Packaging:100 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CH12R
    • Size 12 ga.
    • Materials Steel
    • Packaging 100 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel (12 ga.) 0.105 in. dia. jack chain. Rated load 29 lb. work/115 lb. break. Length 100 ft. (reel).
    Dottie jack chain is used for suspending fixtures.