L. H. Dottie WS12 12 ft. Weatherproof Black Nylon Tie Downs With Buckle (12) | Graybar Store
L. H. Dottie - 12 ft. Weatherproof Black Nylon Tie Downs With Buckle (12) - WS12
+ / - Hover over image to Zoom
Other Views

    12 ft. Weatherproof Black Nylon Tie Downs With Buckle (12)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS12
    SKU: 25360590
    $220.80
    Checking Pricing
         
    Color:Black
    Length:12 ft.
    Package Quantity:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS12
    • Color Black
    • Length 12 ft.
    • Materials Nylon
    Product Overview:
    Weatherproof 12 ft. black nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Package of 12.
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy Duty Web Construction
    • Rustproof, Cam-Action Buckle