Carol Cable (General Cable) 00696.63.04 12 AWG Powr-Center® SJTW Extension Cord | Graybar Store
Carol Cable (General Cable) - 12 AWG Powr-Center® SJTW Extension Cord - 00696.63.04
+ / - Hover over image to Zoom
Other Views

    12 AWG Powr-Center® SJTW Extension Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00696.63.04
    SKU: 88078417
    $46.93
    Checking Pricing
         
    Color:Orange
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00696.63.04
    • Color Orange
    • No. of Conductors 3
    • Type SJTW
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 50 ft.
    • Voltage 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Powr-Center® SJTW 12/3 extension cord is 50 ft. long.
    Extension Cord:
    • 300V
    • 15 Ampere
    • 12 AWG Conductor
    • 3 Conductor(s)
    • NEMA 5-15
    • 3 Outlet(s)
    • SJTW Cord
    • Orange
    • Length 50 Ft
    • Application Chain Saw, Wet/Dry Vacuum Cleaner, Orbital Sander and Power Equipment
    • Approval UL
    • Powr-Center Brand
    • Temperature Range -40 to 60 Deg F