Carol Cable (General Cable) 00772.63.17 Carol® Appliance Cord, SPT-3, 12/3, 9 ft., 125V 20A | Graybar Store
Carol Cable (General Cable) - Carol® Appliance Cord, SPT-3, 12/3, 9 ft., 125V 20A - 00772.63.17
+ / - Hover over image to Zoom
Other Views

    Carol® Appliance Cord, SPT-3, 12/3, 9 ft., 125V 20A

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00772.63.17
    SKU: 88078421
    $18.47
    Checking Pricing
         
    Color:Beige
    Conductor Size:12 AWG
    Length:9 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00772.63.17
    • Color Beige
    • No. of Conductors 3
    • Amps AC 20A
    • Brand Carol
    • Conductor Size 12 AWG
    • Length 9 ft.
    • NEMA Configuration NEMA 6-20P and 6-20R
    • Volts 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand SPT-3 12/3 appliance cord is beige and 9 ft. long.
    Extension Cord, 125V, 20 Ampere, Length 9 Ft, Inlet Right Angle Plug, Outlet Receptacle, NEMA 5-20P/5-20R, SPT-3, 300V, 60 Deg C Cord, 12 AWG Conductor, 3 Conductor(s), Beige, Application Freezer, Air Conditioner, Refrigerator, Microwave, Dehumidifier, Approval UL, Carol Brand