Carol Cable (General Cable) 04199.60.17 12/3 6 ft. Air Conditioner Cord SPT-3 Replacement Cord | Graybar Store
Carol Cable (General Cable) - 12/3 6 ft. Air Conditioner Cord SPT-3 Replacement Cord - 04199.60.17
+ / - Hover over image to Zoom
Other Views

    12/3 6 ft. Air Conditioner Cord SPT-3 Replacement Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04199.60.17
    SKU: 88078703
    $7.67
    Checking Pricing
         
    Color:Beige
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04199.60.17
    • Color Beige
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Carol
    • Conductor Size 12 AWG
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand air conditioner 12/3 replacement cord is 6 ft. long.
    Air Conditioner Cord:
    • 300V
    • 20 Ampere
    • 12 AWG Conductor
    • 3 Conductor(s)
    • NEMA 6-20P
    • SPT-3 Cord
    • Beige
    • Length 6 Ft
    • Application Air Conditioner
    • Approval UL
    • Carol Brand
    • Temperature 60 Deg F