Carol Cable (General Cable) 04000.63.05 12/3 2 ft. Shock Safe® GFCI Powr-Center® SJTW Extension Cord | Graybar Store
Carol Cable (General Cable) - 12/3 2 ft. Shock Safe® GFCI Powr-Center® SJTW Extension Cord - 04000.63.05
+ / - Hover over image to Zoom
Other Views

    12/3 2 ft. Shock Safe® GFCI Powr-Center® SJTW Extension Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04000.63.05
    SKU: 93174431
    $41.39
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    Length:2 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04000.63.05
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 12 AWG
    • Length 2 ft.
    • NEMA Configuration GFCI
    • Volts 300V
    • Country of Origin CN - China
    Product Overview:
    Shock Safe® GFCI Powr-Center® 12/3 SJTW extension cord is 2 ft. long.
    Extension Cord:
    • 3 Outlet(s)
    • Electrical Rating 1875W 125V 15 Ampere
    • 2 Ft 12 AWG SJTW Cord
    • PVC Outlet Material
    • PVC Body
    • Yellow
    • Application Power Tools and Appliances
    • Approval UL
    • Shock Safe Brand
    • Temperature Range -40 to 60 Deg C