Carol Cable (General Cable) 03398.61.05 12/3 50 ft. Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords | Graybar Store
Carol Cable (General Cable) - 12/3 50 ft. Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords - 03398.61.05
+ / - Hover over image to Zoom
Other Views

    12/3 50 ft. Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03398.61.05
    SKU: 95044468
    $42.64
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03398.61.05
    • Color Yellow
    • No. of Conductors 3
    • Type SJTW
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 50 ft.
    • Voltage 125 V
    • Country of Origin CN - China
    Product Overview:
    Lifetime Plus® Super Flex® lighted 12/3 SJTW extension cords is 50 ft. long.
    Extension Cord:
    • 300V
    • 15 Ampere
    • 12 AWG Conductor
    • 3 Conductor(s)
    • NEMA 5-15
    • SJTW Cord
    • Yellow
    • Length 50 Ft
    • Application Chain Saw, Wet/Dry Vacuum Cleaner, Orbital Sander and Other Outdoor Equipment
    • Approval UL
    • Super Flex Brand
    • Temperature Range -50 to 60 Deg F