Carol Cable (General Cable) 00594.63.04 12/3 2 ft. Powr-Center® STW Extension Cord | Graybar Store
Carol Cable (General Cable) - 12/3 2 ft. Powr-Center® STW Extension Cord - 00594.63.04
+ / - Hover over image to Zoom
Other Views

    12/3 2 ft. Powr-Center® STW Extension Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00594.63.04
    SKU: 88078403
    $15.88
    Checking Pricing
         
    Color:Orange
    Conductor Size:12 AWG
    Length:2 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00594.63.04
    • Color Orange
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 12 AWG
    • Length 2 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Powr-Center® STW 12/3 extension cord is 2 ft. long.
    Extension Cord:
    • 600V
    • 15 Ampere
    • 12 AWG Conductor
    • 3 Conductor(s)
    • NEMA 5-15
    • 3 Outlet(s)
    • STW Cord
    • Orange
    • Length 2 Ft
    • Application Chain Saw, Wet/Dry Vacuum Cleaner, Orbital Sander and Power Equipment
    • Approval UL
    • Powr-Center Brand
    • Temperature Range -40 to 60 Deg F