Altronix 6062 12/24VDC,Timer Multifunction | Graybar Store
Altronix - 12/24VDC,Timer Multifunction - 6062
+ / - Hover over image to Zoom
Other Views

    12/24VDC,Timer Multifunction

    Manufacturer: Altronix
    Manufacturer #: 6062
    SKU: 22119211
    $25.41
    Checking Pricing
         
    Amperage Rating:8
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # 6062
    • Amperage Rating 8
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Function timer - 12VDC or 24VDC operation, SPDT contacts rated @ 8 amp/115VAC, 1 sec. to 60 min. adjustable timing range.
    Programmable timer is suitable for many functions that require a timed operation e.g. Access Control Applications, Siren/Bell Cut Off Module, Dialer Delay, Guard Tour Supervisory Timer, etc.