General Cable 12C18-CM-GY-R-A-GCC 12/18 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable | Graybar Store
General Cable - 12/18 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable - 12C18-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    12/18 CM Multi-Conductor Unshielded Non-Plenum Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 12C18-CM-GY-R-A-GCC
    SKU: 25043759
    $1,563.87
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 12C18-CM-GY-R-A-GCC
    • No. of Conductors 12
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Unshielded non-plenum communication and control cable is 18/12 AWG. Cable packaged in 1000 ft. reel. Alt Mfr No. C2412A.41.10
    Unshielded Cable
    • Insulation Material PVC
    • Conductor Size 18 AWG
    • No. of Pairs or Cond. 12 Conductor
    • Length 1000 Ft
    • Color Gray