L. H. Dottie GP1250 12-1/2 in. Long Grounding Pigtail with Ground Screw | Graybar Store
L. H. Dottie - 12-1/2 in. Long Grounding Pigtail with Ground Screw - GP1250
+ / - Hover over image to Zoom
Other Views

    12-1/2 in. Long Grounding Pigtail with Ground Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: GP1250
    SKU: 97280496
    $176.38
    Checking Pricing
         
    Wire Size:12 AWG
    Packaging:250
    Product Includes:Ground Screw
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # GP1250
    • Length 12-1/2 in.
    • Product Includes Ground Screw
    • Wire Size 12 AWG
    Product Overview:
    Green 12-1/2 in. long 12 AWG 250 pack grounding pigtail with ground screw.
    • Solid copper wire
    • 1/4 in. hex/slotted/phillips/square with (leader point)