GE Lighting FLE11/2/G25XL/CD 11W COMPACT FLUORESCENT GLOBE LAMP | Graybar Store
GE Lighting - 11W COMPACT FLUORESCENT GLOBE LAMP - FLE11/2/G25XL/CD
+ / - Hover over image to Zoom
Other Views

    11W COMPACT FLUORESCENT GLOBE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FLE11/2/G25XL/CD
    SKU: 25047611
    $37.88
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:500
    Packaging:12 Per Case
    Rated Life (Hour):10000
    Wattage:11
    Alternate Manufacturer Part No.:47484
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE11/2/G25XL/CD
    • Alternate Manufacturer Part No. 47484
    • Base Type Medium
    • Bulb Shape G25
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500
    Product Overview:
    GE energy smart® CFL 11 watt G25 1-pack.