GE Lighting FLE11/2/A19XL 11W A19 Decorative CFL, 2700K | Graybar Store
GE Lighting - 11W A19 Decorative CFL, 2700K - FLE11/2/A19XL
+ / - Hover over image to Zoom
Other Views

    11W A19 Decorative CFL, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: FLE11/2/A19XL
    SKU: 25094483
    $12.57
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:500
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:11
    Alternate Manufacturer Part No.:89622
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE11/2/A19XL
    • Alternate Manufacturer Part No. 89622
    • Base Type Medium
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500
    Product Overview:
    GE A19 15W decorative CFL lamp self-ballasted with medium base, 2700K color temperature and 10,000 rated life hours.