Pentair Hoffman - Inline™ Type 4 Enclosure, Wall Mount, Hinged Door, 300 x 250 x 150 mm - LHC302515
+ / - Hover over image to Zoom
Other Views

Inline™ Type 4 Enclosure, Wall Mount, Hinged Door, 300 x 250 x 150 mm

Manufacturer: Pentair Hoffman
Manufacturer #: LHC302515
SKU: 96071811
$119.38
Checking Pricing
     
Height (mm):300
Width (mm):250
Depth (mm):150
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # LHC302515
  • Depth (mm) 150
  • Height (mm) 300
  • NEMA Ratings 4/12
  • Width (mm) 250
Product Overview:
Inline™ wall-mount enclosure is 250 W x 300 H x 150 mm D. Type 4 enclosure has a hinged door.
Inline™ Type 4 Hinged-Door Wall-Mount Enclosures
  • 1.4-mm (16 gauge) steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the cover or door
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch RAL 7035 textured light-gray polyester powder paint inside and out