Panduit PLB3S-M30 11.80 L x 0.19 in. W Pan Ty® Black Heat Stabilized Nylon 6.6 Double Loop Standard Cable Ties (1000) | Graybar Store
Panduit - 11.80 L x 0.19 in. W Pan Ty® Black Heat Stabilized Nylon 6.6 Double Loop Standard Cable Ties (1000) - PLB3S-M30
+ / - Hover over image to Zoom
Other Views

    11.80 L x 0.19 in. W Pan Ty® Black Heat Stabilized Nylon 6.6 Double Loop Standard Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLB3S-M30
    SKU: 99858997
    $342.97
    Checking Pricing
         
    Length:11.80 in.
    Packaging:1000
    Color:Black
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLB3S-M30
    • Color Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.80 in.
    Product Overview:
    Pan Ty® black heat stabilized nylon 11.80 L x 0.19 in. W double loop standard cable ties. Tensile strength 50 lb. Max. combined bundle diameter 3.00 in. Package of 1000.
    • Heat Stabilized Material For High Temperature Applications Up to 239 deg. F (115 deg. C); Indoor Use
    • A Fast and Economical Method to Secure and Separate Two Bundles
    • Reduces Part Number Inventory; Single Part Covers Multiple Bundle Sizes
    • Installs Easily by Hand; Second Loop Can be Installed With Panduit Cable Tie Installation Tools