Thomas and Betts L-10-50R-9-C 11.75 L x 0.298 in. W Natural Nylon Catamount® Releasable Cable Ties | Graybar Store
Thomas and Betts - 11.75 L x 0.298 in. W Natural Nylon Catamount® Releasable Cable Ties - L-10-50R-9-C
+ / - Hover over image to Zoom
Other Views

    11.75 L x 0.298 in. W Natural Nylon Catamount® Releasable Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: L-10-50R-9-C
    SKU: 25096092
    $0.24
    Checking Pricing
         
    Length:11.75 in.
    Packaging:100
    Bundle Diameter (Inches):3.00
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-10-50R-9-C
    • Color Natural
    • Bundle Diameter (Inches) 3.00
    • Length 11.75 in.
    Product Overview:
    Catamount® natural 6.6 nylon 11.75 L x 0.298 in. W releasable cable ties. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F